Handy Key 5x5x35
(4)
Item.#
00000305
Mfr.#
5x5x35
Package Qty.
1Pack(5PC)
Ship pack of
1
Item Feature
Tolerance
New JIS standard
Type
Individual pack
Length R (mm)
35
Material
S45C
Dimensions (Width W x Height H) (mm)
5x5
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
4
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Machine repair
From Japan
On 2017-11-02 22:16:35
I got it in time as soon as it arrived. The machine has stopped for a long time.
Replenishment of key loss of management machine
From Japan
On 2017-01-15 10:05:08
Finishing accuracy etc. No problem. It is easy to adjust with farmland even if it is not perfect size if there is a set item of each size of length.
Maintenance of agricultural machines
From Japan
On 2015-03-01 09:50:44
There is no problem at all.
To the drive of the shaft and gear
From Japan
On 2014-04-27 22:32:33
The fitting accuracy to the key groove is also good, I like the design of the package personally, but when using only one to take out, it is regrettable that the box which opened it will not function.
Top