Buy more than* S$200* and get FREE SHIPPING

  • Handy Key
  • Handy Key
  • Handy Key

Handy Key 8x7x30

5.00 (3)
Item.#
00000472
Mfr.#
8x7x30
Package Qty.
1Pack(5PC)
Ship pack of
1
6.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tolerance
New JIS standard
Type
Individual pack
Dimensions (Width W x Height H) (mm)
8x7
Material
S45C
Length R (mm)
30
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
管理機のキー紛失の補充
5
From Japan
On 2017-01-15 10:05:08
仕上げ精度等問題なし。長さの各サイズのセット品があればピッタリサイズでなくても農地で調整しやすい。
This review is about item#506.
Maintenance of agricultural machinery
5
From Japan
On 2015-03-01 09:50:44
At all no problem.
This review is about item#00000366.
To the driving portion of the shaft and the gear
5
From Japan
On 2014-04-27 22:32:33
May precision fit to the keyway, the package of design, but I like it personally, if the use is taken out only one, the box you've opened is regrettable that no longer function.
This review is about item#00000217.