Buy more than* S$200* and get FREE SHIPPING

  • Handy Key New JIS
  • Handy Key New JIS
  • Handy Key New JIS

Handy Key New JIS 10x8

Item.#
00000533
Mfr.#
10x8
Package Qty.
1Pack(12PC)
Ship pack of
1
27.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C (new JIS key)
Dimension W (mm)
10
Dimension H (mm)
12
Tolerance
Size W/0-0.036 size T/0-0.090
Shape
Head Valet key
Dimension T (mm)
8
Dimensions L (mm)
75