Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Machine Key S45C New JIS Parallel Key Cut Length

Machine Key S45C New JIS Parallel Key Cut Length 12X10X300

4.40 (5)
Item.#
00000551
Mfr.#
12X10X300
Package Qty.
1Box(10PC)
Ship pack of
1
74.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C (New JIS Key)
Length L(mm)
300
Dimensions (Width W x Height H)(mm)
12x10
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
As a material of products
2
From Japan
On 2018-03-19 14:37:34
Surface roughness, flatness, etc. are not good. If I could use it, I think that it is good because the amount is cheap.
This review is about item#524.
To fix axis and VP.
5
From Japan
On 2015-03-18 13:50:46
It is a pity that the price has risen since March. I bought it because it was cheap if it was before price rise, but it got even higher on 10% discount day after the price rise. Well, I think that it will not be purchased unless it is an emergency.
This review is about item#00001303.
To fix the shaft
5
From Japan
On 2015-01-30 14:03:18
I am saved because it is cheaper than purchasing from others.
This review is about item#00001251.
In the keyway
5
From Japan
On 2014-06-17 17:27:00
Because it is cheap, it is saved. I will purchase it again when it runs out.
This review is about item#00001206.
Creating a bite on a desktop lathe
5
From Japan
On 2013-07-31 19:01:50
It is very useful, because small quantities are available at low price.
This review is about item#00000542.