Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Handy Key New JIS
  • Handy Key New JIS
  • Handy Key New JIS

Handy Key New JIS 12x8

Item.#
00000576
Mfr.#
12x8
Package Qty.
1Pack(12PC)
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C (new JIS key)
Dimension T (mm)
8
Dimensions L (mm)
90
Tolerance
Dimensions W/0-0.043 Dimensions T/0-0.090
Dimension W (mm)
12
Dimension H (mm)
12
Shape
Head Valet key