Buy more than* S$200* and get FREE SHIPPING

  • Handy Key New JIS
  • Handy Key New JIS
  • Handy Key New JIS

Handy Key New JIS 14x9

Item.#
00000594
Mfr.#
14x9
Package Qty.
1Pack(12PC)
Ship pack of
1
67.38 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Material
S45C (New JIS Key)
Dimension T (mm)
9
Dimensions L (mm)
100
Dimension W (mm)
14
Dimension H (mm)
14
Tolerance
Dimensions W / 0 to 0.043 dimensions T / 0 to 0.090