Buy more than* S$200* and get FREE SHIPPING

  • Handy Key New JIS
  • Handy Key New JIS
  • Handy Key New JIS

Handy Key New JIS 15x10

Item.#
00000621
Mfr.#
15x10
Package Qty.
1Pack(12PC)
Ship pack of
1
69.12 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Material
S45C (New JIS Key)
Dimension T (mm)
10
Dimensions L (mm)
110
Dimension W (mm)
15
Dimension H (mm)
15
Tolerance
Dimensions W / 0 to 0.043 dimensions T / 0 to 0.090