Buy more than* S$200* and get FREE SHIPPING

  • Handy Key New JIS
  • Handy Key New JIS
  • Handy Key New JIS

Handy Key New JIS 16x10

Item.#
00000655
Mfr.#
16x10
Package Qty.
1Pack(12PC)
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Material
S45C (New JIS Key)
Dimension T (mm)
10
Dimensions L (mm)
120
Dimension W (mm)
16
Dimension H (mm)
16
Tolerance
Dimensions W / 0 to 0.043 dimensions T / 0 to 0.110