Buy more than* S$200* and get FREE SHIPPING

  • Handy Key New JIS
  • Handy Key New JIS
  • Handy Key New JIS

Handy Key New JIS 18x11

Item.#
00000682
Mfr.#
18x11
Package Qty.
1Pack(6PC)
Ship pack of
1
63.66 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Material
S45C (New JIS Key)
Dimension T (mm)
11
Dimensions L (mm)
135
Dimension W (mm)
18
Dimension H (mm)
18
Tolerance
Dimensions W / 0 to 0.052 dimensions T / 0 to 0.110