Buy more than* S$200* and get FREE SHIPPING

  • Handy Key New JIS
  • Handy Key New JIS
  • Handy Key New JIS

Handy Key New JIS 24x16

Item.#
00000813
Mfr.#
24x16
Package Qty.
1Pack(6PC)
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-05-24
Now we ship to...
...see all
Item Feature
Material
S45C (New JIS Key)
Dimension T (mm)
16
Dimensions L (mm)
180
Dimension W (mm)
24
Dimension H (mm)
24
Tolerance
Dimensions W / 0 to 0.052 dimensions T / 0 to 0.110