Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Handy Key New JIS
  • Handy Key New JIS
  • Handy Key New JIS

Handy Key New JIS 25x14

Item.#
00000831
Mfr.#
25x14
Package Qty.
1Pack(6PC)
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material
S45C (New JIS Key)
Dimension T (mm)
14
Dimensions L (mm)
180
Dimension W (mm)
25
Dimension H (mm)
22
Tolerance
Dimensions W / 0 to 0.052 dimensions T / 0 to 0.110