Buy more than* S$200* and get FREE SHIPPING

  • Handy Key New JIS
  • Handy Key New JIS
  • Handy Key New JIS

Handy Key New JIS 32x18

Item.#
00000901
Mfr.#
32x18
Package Qty.
1Pack(4PC)
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Material
S45C (New JIS Key)
Dimension T (mm)
18
Dimensions L (mm)
240
Dimension W (mm)
32
Dimension H (mm)
32
Tolerance
Dimensions W / 0 to 0.062 dimensions T / 0 to 0.110