Buy more than* S$200* and get FREE SHIPPING

  • Handy Key New JIS
  • Handy Key New JIS
  • Handy Key New JIS

Handy Key New JIS 35x22

Item.#
00000944
Mfr.#
35x22
Package Qty.
1Pack(2PC)
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Material
S45C (New JIS Key)
Dimension T (mm)
22
Dimensions L (mm)
260
Dimension W (mm)
35
Dimension H (mm)
35
Tolerance
Dimensions W / 0 to 0.062 dimensions T / 0 to 0.130