Buy more than* S$200* and get FREE SHIPPING

  • Handy Key New JIS
  • Handy Key New JIS
  • Handy Key New JIS

Handy Key New JIS 38x24

Item.#
00000996
Mfr.#
38x24
Package Qty.
1Pack(2PC)
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Material
S45C (New JIS Key)
Dimension T (mm)
24
Dimensions L (mm)
285
Dimension W (mm)
38
Dimension H (mm)
38
Tolerance
Dimensions W / 0 to 0.062 dimensions T / 0 to 0.130