Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Machine Key S45C New JIS Parallel Key Cut Length

Machine Key S45C New JIS Parallel Key Cut Length 40X22X350

5.00 (4)
Item.#
00001041
Mfr.#
40X22X350
Package Qty.
1Box(2PC)
Ship pack of
1
93.98 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Length L(mm)
350
Dimensions (Width W x Height H)(mm)
40x22
Material
S45C (New JIS Key)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Fixed to the shaft and VP.
5
From Japan
On 2015-03-18 13:50:46
Is a pity that the rise from March. I bought because it was cheap when it was rose before, but after the price rise had become high, even the day of the 10% discount. Compelling, I think that it is not to buy unless it is an emergency.
This review is about item#00001303.
To a fixed axis
5
From Japan
On 2015-01-30 14:03:18
We survived because cheaper than buying from the other.
This review is about item#00001251.
The key groove
5
From Japan
On 2014-06-17 17:27:00
Since it survives cheap. Lost After also Buy.
This review is about item#00001206.
Byte Creating a bench lathe
5
From Japan
On 2013-07-31 19:01:50
Since a small amount is available at a low price, it is very useful.
This review is about item#00000542.