Buy more than* S$200* and get FREE SHIPPING

  • Handy Key New JIS
  • Handy Key New JIS
  • Handy Key New JIS

Handy Key New JIS 42x26

Item.#
00001057
Mfr.#
42x26
Package Qty.
1Pack(2PC)
Ship pack of
1
269.90 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Material
S45C (New JIS Key)
Dimension T (mm)
26
Dimensions L (mm)
315
Dimension W (mm)
42
Dimension H (mm)
42
Tolerance
Dimensions W / 0 to 0.062 dimensions T / 0 to 0.130