Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Handy Key New JIS
  • Handy Key New JIS
  • Handy Key New JIS

Handy Key New JIS 45x25

Item.#
00001075
Mfr.#
45x25
Package Qty.
1Pack(2PC)
Ship pack of
1
339.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Material
S45C (New JIS Key)
Dimension T (mm)
25
Dimensions L (mm)
340
Dimension W (mm)
45
Dimension H (mm)
40
Tolerance
Dimensions W / 0 to 0.062 dimensions T / 0 to 0.130