Buy more than* S$200* and get FREE SHIPPING

  • Handy Key New JIS
  • Handy Key New JIS
  • Handy Key New JIS

Handy Key New JIS 4x4

Item.#
00001111
Mfr.#
4x4
Package Qty.
1Pack(12PC)
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Material
S45C (New JIS Key)
Dimension T (mm)
4
Dimensions L (mm)
30
Dimension W (mm)
4
Dimension H (mm)
7
Tolerance
Dimensions W / 0 to 0.030 dimensions T / 0 to 0.030