Buy more than* S$200* and get FREE SHIPPING

  • Handy Key New JIS
  • Handy Key New JIS
  • Handy Key New JIS

Handy Key New JIS 50x28

Item.#
00001136
Mfr.#
50x28
Package Qty.
1Pack(2PC)
Ship pack of
1
509.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material
S45C (New JIS Key)
Dimension T (mm)
28
Dimensions L (mm)
375
Dimension W (mm)
50
Dimension H (mm)
45
Tolerance
Dimensions W / 0 to 0.062 dimensions T / 0 to 0.130