Buy more than* S$200* and get FREE SHIPPING

  • Handy Key New JIS
  • Handy Key New JIS
  • Handy Key New JIS

Handy Key New JIS 56x32

Item.#
00001163
Mfr.#
56x32
Package Qty.
1Pack(2PC)
Ship pack of
1
729.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Material
S45C (New JIS Key)
Dimension T (mm)
32
Dimensions L (mm)
415
Dimension W (mm)
56
Dimension H (mm)
50
Tolerance
Dimensions W / 0 to 0.074 dimensions T / 0 to 0.160