Buy more than* S$200* and get FREE SHIPPING

  • Machine Key S45C New JIS Parallel Key Cut Length
  • Machine Key S45C New JIS Parallel Key Cut Length
  • Machine Key S45C New JIS Parallel Key Cut Length

Machine Key S45C New JIS Parallel Key Cut Length 56X32X300

5.00 (4)
Item.#
00001172
Mfr.#
56X32X300
Package Qty.
1PC
Ship pack of
1
98.23 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H)(mm)
56x32
Material
S45C (New JIS Key)
Length L(mm)
300
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Fixed to the shaft and VP.
5
From Japan
On 2015-03-18 13:50:46
Is a pity that the rise from March. I bought because it was cheap when it was rose before, but after the price rise had become high, even the day of the 10% discount. Compelling, I think that it is not to buy unless it is an emergency.
This review is about item#00001303.
To a fixed axis
5
From Japan
On 2015-01-30 14:03:18
We survived because cheaper than buying from the other.
This review is about item#00001251.
The key groove
5
From Japan
On 2014-06-17 17:27:00
Since it survives cheap. Lost After also Buy.
This review is about item#00001206.
Byte Creating a bench lathe
5
From Japan
On 2013-07-31 19:01:50
Since a small amount is available at a low price, it is very useful.
This review is about item#00000542.