Buy more than* S$200* and get FREE SHIPPING

  • Handy Key New JIS
  • Handy Key New JIS
  • Handy Key New JIS

Handy Key New JIS 5x5

Item.#
00001197
Mfr.#
5x5
Package Qty.
1Pack(12PC)
Ship pack of
1
18.41 SGD
ADD TO CART
Shipped after 2017-07-25
Now we ship to...
...see all
Item Feature
Material
S45C (new JIS key)
Dimension T (mm)
5
Dimensions L (mm)
40
Tolerance
Dimensions W/0-0.030 Dimensions T/0-0.030
Dimension W (mm)
5
Dimension H (mm)
8
Shape
Head Valet key