Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Handy Key New JIS
  • Handy Key New JIS
  • Handy Key New JIS

Handy Key New JIS 63x32

Item.#
00001215
Mfr.#
63x32
Package Qty.
1Pack(2PC)
Ship pack of
1
1,039.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material
S45C (New JIS Key)
Dimension T (mm)
32
Dimensions L (mm)
450
Dimension W (mm)
63
Dimension H (mm)
50
Tolerance
Dimensions W / 0 to 0.074 dimensions T / 0 to 0.160