Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Handy Key New JIS
  • Handy Key New JIS
  • Handy Key New JIS

Handy Key New JIS 6x6

Item.#
00001242
Mfr.#
6x6
Package Qty.
1Pack(12PC)
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Material
S45C (new JIS key)
Dimension T (mm)
6
Dimensions L (mm)
45
Tolerance
Size W/0-0.030 size T/0-0.030
Dimension W (mm)
6
Dimension H (mm)
9
Shape
Gib-headed key