Buy more than* S$200* and get FREE SHIPPING

  • Handy Key New JIS
  • Handy Key New JIS
  • Handy Key New JIS

Handy Key New JIS 70x36

Item.#
00001267
Mfr.#
70x36
Package Qty.
1Pack(2PC)
Ship pack of
1
1,289.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Material
S45C (New JIS Key)
Dimension T (mm)
36
Dimensions L (mm)
525
Dimension W (mm)
70
Dimension H (mm)
56
Tolerance
Dimensions W / 0 to 0.074 dimensions T / 0 to 0.160