Machine Key S45C New JIS Parallel Key Cut Length 70X36X350
(5)
Item.#
00001285
Mfr.#
70X36X350
Package Qty.
1PC
Ship pack of
1
Item Feature
Dimensions (Width W x Height H)(mm)
70x36
Material
S45C (New JIS Key)
Length L(mm)
350
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
4
4 star
0
3 star
0
2 star
1
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
As a material of products
From Japan
On 2018-03-19 14:37:34
Surface roughness, flatness, etc. are not good. If I could use it, I think that it is good because the amount is cheap.
To fix axis and VP.
From Japan
On 2015-03-18 13:50:46
It is a pity that the price has risen since March. I bought it because it was cheap if it was before price rise, but it got even higher on 10% discount day after the price rise. Well, I think that it will not be purchased unless it is an emergency.
To fix the shaft
From Japan
On 2015-01-30 14:03:18
I am saved because it is cheaper than purchasing from others.
In the keyway
From Japan
On 2014-06-17 17:27:00
Because it is cheap, it is saved. I will purchase it again when it runs out.
Creating a bite on a desktop lathe
From Japan
On 2013-07-31 19:01:50
It is very useful, because small quantities are available at low price.
Customers Who Bought This Item Also Bought
Top