Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Handy Key New JIS
  • Handy Key New JIS
  • Handy Key New JIS

Handy Key New JIS 7x7

Item.#
00001294
Mfr.#
7x7
Package Qty.
1Pack(12PC)
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material
S45C (new JIS key)
Dimension T (mm)
7
Dimensions L (mm)
50
Tolerance
Size W/0-0.036 size T/0-0.036
Dimension W (mm)
7
Dimension H (mm)
10
Shape
Gib-headed key