Buy more than* S$200* and get FREE SHIPPING

  • Handy Key New JIS
  • Handy Key New JIS
  • Handy Key New JIS

Handy Key New JIS 8x7

Item.#
00001312
Mfr.#
8x7
Package Qty.
1Pack(12PC)
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
S45C (new JIS key)
Dimension T (mm)
7
Dimensions L (mm)
65
Tolerance
Size W/0-0.036 size T/0-0.090
Dimension W (mm)
8
Dimension H (mm)
10
Shape
Head Valet key