Buy more than* S$200* and get FREE SHIPPING

  • Machine Key S45C Old Jis Parallel Double Ended Key, Standard Measurement Good
  • Machine Key S45C Old Jis Parallel Double Ended Key, Standard Measurement Good
  • Machine Key S45C Old Jis Parallel Double Ended Key, Standard Measurement Good
  • Machine Key S45C Old Jis Parallel Double Ended Key, Standard Measurement Good
  • Machine Key S45C Old Jis Parallel Double Ended Key, Standard Measurement Good

Machine Key S45C Old Jis Parallel Double Ended Key, Standard Measurement Good 10X8X300

5.00 (2)
Item.#
00001382
Mfr.#
10X8X300
Package Qty.
1Box(10PC)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Dimension h (mm)
8(-0.036 to 0)
Length L(mm)
300
Dimensions (Width W x Height T)(mm)
10x8
Dimensions b (mm)
10(+0.015 to +0.036)
Shape
Key Length
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a maintenance part of the production line
5
From Japan
On 2017-11-29 15:03:07
Since the new JIS key has a backlash, there was a case that there was a problem in the application in the old drawing assuming "no play". The old JIS key does not fit into the key groove unless it can not be fitted, but it helps because it can be done without play.
This review is about item#1827.
Used as a holder for throwaway byte for small desktop lathe
5
From Japan
On 2008-07-04 10:57:56
It looks beautiful, and it is possible to quench as it is S45C, and very easy to use. If there is something that does not process the corner C surface in this way it may have usage in that ...
This review is about item#00001391.