Buy more than* S$200* and get FREE SHIPPING

  • Machine Key S45C Old Jis Parallel Double Ended Key, Standard Measurement Good
  • Machine Key S45C Old Jis Parallel Double Ended Key, Standard Measurement Good
  • Machine Key S45C Old Jis Parallel Double Ended Key, Standard Measurement Good
  • Machine Key S45C Old Jis Parallel Double Ended Key, Standard Measurement Good

Machine Key S45C Old Jis Parallel Double Ended Key, Standard Measurement Good 12x10x300

5.00 (1)
Item.#
00001416
Mfr.#
12x10x300
Package Qty.
1Box(10PC)
Ship pack of
1
48.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Dimension h (mm)
10(0 to +0.05)
Length L(mm)
300
Dimensions (Width W x Height T)(mm)
12x10
Dimensions b (mm)
12(0 to +0.05)
Shape
Key Length
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use a small bench lathe for throw away bytes of the holder
5
From Japan
On 2008-07-04 10:57:56
It looks beautiful, is to is also possible S45C So quenching ... very easy to use is good. This might it if there is not been a corner C face machining have it in applications ...
This review is about item#00001391.