Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Machine Key S45C Old Jis Parallel Double Ended Key, Standard Measurement Good
  • Machine Key S45C Old Jis Parallel Double Ended Key, Standard Measurement Good
  • Machine Key S45C Old Jis Parallel Double Ended Key, Standard Measurement Good

Machine Key S45C Old Jis Parallel Double Ended Key, Standard Measurement Good 12X10X350

5.00 (3)
Item.#
00001425
Mfr.#
12X10X350
Package Qty.
1Box(10PC)
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Material
S45C
Dimensions (Width W x Height T)(mm)
12x10
Length L(mm)
350
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-03-12 14:48:33
First of all, the point that dispatch is early is very good. The feeling I used is absolutely no problem. I am satisfied very much because the price is cheaper than the place I bought up to now. It is a repeat item.
This review is about item#1364.
As a maintenance part of the production line
5
From Japan
On 2017-11-29 15:03:07
Since the new JIS key has a backlash, there was a case that there was a problem in the application in the old drawing assuming "no play". The old JIS key does not fit into the key groove unless it can not be fitted, but it helps because it can be done without play.
This review is about item#1827.
Used as a holder for throwaway byte for small desktop lathe
5
From Japan
On 2008-07-04 10:57:56
It looks beautiful, and it is possible to quench as it is S45C, and very easy to use. If there is something that does not process the corner C surface in this way it may have usage in that ...
This review is about item#00001391.