Buy more than* S$200* and get FREE SHIPPING

  • SKY Packing
  • SKY Packing
  • SKY Packing
  • SKY Packing

SKY Packing SKY-80

4.88 (8)
Item.#
00002792
Mfr.#
SKY-80
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (mm)
80
Dimensions L (mm)
3.5
Compatible
(Combination back PT111) TCS over 90x80
Dimensions GA (mm)
7
Dimension D1 (mm)
89
Dimension H (mm)
6
Material
RN906
Dimensions GB (mm)
8.5
Dimension l (mm)
3
Dimensions D (mm)
90
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Old jack repair
5
From Japan
On 2017-07-30 18:14:03
Used for oil leakage repair of a very old jack "Japan Pioneer NP - 15" The old jack revived.
This review is about item#2564.
Hydraulic jack replacement part
4
From Japan
On 2017-06-20 15:50:01
Although there was no replacement part for the made in China, it examined it in the catalog and adjusted with a close size
This review is about item#2564.
During cylinder maintenance
5
From Japan
On 2017-05-20 11:50:21
I only appreciate being able to buy it with roses, as it is only necessary to exchange this.
This review is about item#2564.
Repair of oil leak
5
From Japan
On 2017-05-13 03:45:28
After exchanging the seal, the oil leak stopped. It was good.
This review is about item#00002555.
Oil leakage from the base of the rod of the rubber injection molding machine (M type clamping side cylinder - (T company)
5
From Japan
On 2017-05-06 18:32:58
It will be useless unless you purchase items that you do not need as it becomes a packing set with a maker. For oil leaks from the root of the rod only stopped at SKY and SDR.
This review is about item#2503.
Change of cylinder seal
5
From Japan
On 2017-02-11 18:38:15
It is much cheaper and feels better than purchasing with a seal kit.
This review is about item#2528.
Floor jack overhaul
5
From Japan
On 2016-12-18 20:04:25
The old floor jack revived. Made in Japan with quality safer
This review is about item#2564.
Repair of hydraulic cylinder
5
From Japan
On 2015-07-18 16:29:35
Because it is made by prestigious Sakagami, it can be used with great relief. Rose selling is also one of the attractions.
This review is about item#00002555.