Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Handy Key S45C Half Moon Key
  • Handy Key S45C Half Moon Key
  • Handy Key S45C Half Moon Key

Handy Key S45C Half Moon Key 3x13

4.73 (15)
Item.#
00003385
Mfr.#
3x13
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Shape
Half moon key
Dimensions do (mm)
13
Dimensions L (mm)
12.6
Dimensions (b Width x h Height) (mm)
3x5
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.73
15 Customer Reviews
The reviews are automatic translation.
Used for feed machine of press machine
5
From Japan
On 2018-04-26 21:36:56
It is used for the rotating part from the driving part of the feed machine of the press machine. Several times, the semi - moon key, there is something to do, but now it is all right.
This review is about item#3376.
Snowplow maintenance.
5
From Japan
On 2018-04-07 18:06:58
The size was almost the same as the part "Special woodruff key 16 × 12 genuine product number: 90753-732-000" used for the connection between the blower shaft and the pulley of the HONDA snow remover HS55J (K1). I appreciate it.
This review is about item#3385.
Used for pulley replacement
2
From Japan
On 2018-03-25 21:12:49
Is it okay for me to have a little more effort to pay a higher shipping cost for sending small things at the fingertips position? I was in a hurry so I could not change my belly on my back.
This review is about item#3455.
Machine parts
5
From Japan
On 2017-09-25 22:57:52
Purchased because it was lost when removing the rotating part by cleaning the lawnmower. Received immediately after placing an order, there is no problem with size. I did not handle it much elsewhere so I was very much saved.
This review is about item#3412.
Car maintenance
5
From Japan
On 2017-09-18 14:50:38
It is useful for old parts such as manufacturer parts being discontinued. It is saved because various sizes can be purchased in units of one.
This review is about item#3455.
Engine repair
5
From Japan
On 2017-01-23 16:48:54
Although it is such a small part that does not do 100 yen, it is a necessary part that is indispensable to the machine. I appreciate selling such parts on the net.
This review is about item#3376.
To fix the bike's flywheel
5
From Japan
On 2016-12-11 14:23:39
It is useful because it is cheap and the quality is also expensive.
This review is about item#3376.
Thunder repair
4
From Japan
On 2015-10-07 22:17:56
The size was cut slightly and it was paid. The material was soft and the processing was easy
This review is about item#00003385.
Machine pulley shaft
5
From Japan
On 2015-08-07 21:05:06
When the key of the machine was worn out, various kinds came out cheaply in units of one and it was saved because we searched for something suitable for buying a few pieces due to size differences.
This review is about item#00003394.
Repair
5
From Japan
On 2015-01-18 18:07:48
Parts of old snowplowers can not be obtained, I have found something of the same size and found it. I could not use it without cutting the size a little, but it was very helpful because there is no other. The price was also cheap, I also bought a reserve. Strength etc are still unknown.
This review is about item#00003394.