Buy more than* S$200* and get FREE SHIPPING

  • Handy Key S45C Half Moon Key
  • Handy Key S45C Half Moon Key
  • Handy Key S45C Half Moon Key

Handy Key S45C Half Moon Key 3x16

4.92 (12)
Item.#
00003394
Mfr.#
3x16
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
S45C
Dimensions do (mm)
16
Shape
Woodruff key
Dimensions (b Width x h Height) (mm)
3x6.5
Dimensions L (mm)
15.7
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2017-09-25 22:57:52
Purchased because it was lost when removing the rotating part by cleaning the lawnmower. Received immediately after placing an order, there is no problem with size. I did not handle it much elsewhere so I was very much saved.
This review is about item#3412.
Car maintenance
5
From Japan
On 2017-09-18 14:50:38
It is useful for old parts such as manufacturer parts being discontinued. It is saved because various sizes can be purchased in units of one.
This review is about item#3455.
Engine repair
5
From Japan
On 2017-01-23 16:48:54
Although it is such a small part that does not do 100 yen, it is a necessary part that is indispensable to the machine. I appreciate selling such parts on the net.
This review is about item#3376.
To fix the bike's flywheel
5
From Japan
On 2016-12-11 14:23:39
It is useful because it is cheap and the quality is also expensive.
This review is about item#3376.
Thunder repair
4
From Japan
On 2015-10-07 22:17:56
The size was cut slightly and it was paid. The material was soft and the processing was easy
This review is about item#00003385.
Machine pulley shaft
5
From Japan
On 2015-08-07 21:05:06
When the key of the machine was worn out, various kinds came out cheaply in units of one and it was saved because we searched for something suitable for buying a few pieces due to size differences.
This review is about item#00003394.
Repair
5
From Japan
On 2015-01-18 18:07:48
Parts of old snowplowers can not be obtained, I have found something of the same size and found it. I could not use it without cutting the size a little, but it was very helpful because there is no other. The price was also cheap, I also bought a reserve. Strength etc are still unknown.
This review is about item#00003394.
Close the motorcycle's flywheel
5
From Japan
On 2014-09-18 00:05:01
A genuine part for a motorcycle was a manufacturer missing part. (Yamaha's 70's 2 cycle air-cooled 2 cylinder point ignition) This size was perfect. It was very helpful. Although it is available overseas, considering the price, shipping fee and time and labor, the price of this product is inconvenient (haha) I would like to purchase for other vehicle types as well.
This review is about item#00003403.
Motorcycle engine repair
5
From Japan
On 2013-10-31 14:31:41
It is overwhelmingly cheaper than the manufacturer genuine parts, and it is appreciated that it arrives so quickly overwhelmingly. Quality is also very good. Although it is so cheap you can sell it in units of 1 so it will be saved.
This review is about item#00003376.
Looseness of crankshaft and flywheel
5
From Japan
On 2011-12-12 22:07:06
It is extremely appreciated that these fine items can be purchased from a single point.
This review is about item#00003385.