Buy more than* S$200* and get FREE SHIPPING

  • Handy Key S45C Half Moon Key
  • Handy Key S45C Half Moon Key
  • Handy Key S45C Half Moon Key

Handy Key S45C Half Moon Key 6x32

4.92 (12)
Item.#
00003525
Mfr.#
6x32
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Material
S45C
Dimensions do (mm)
32
Dimensions (b Width x h Height) (mm)
6x13
Dimensions L (mm)
31.4