Buy more than* S$200* and get FREE SHIPPING

  • Handy Key S45C Half Moon Key
  • Handy Key S45C Half Moon Key
  • Handy Key S45C Half Moon Key

Handy Key S45C Half Moon Key 8x25

4.89 (9)
Item.#
00003622
Mfr.#
8x25
Package Qty.
1PC
Ship pack of
1
3.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Dimensions do (mm)
25
Dimensions (b Width x h Height) (mm)
8x10
Dimensions L (mm)
24.4
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
The bike flywheel fixed
5
From Japan
On 2016-12-11 14:23:39
Price is also helpful because the cheap quality is also high has come in handy every time
This review is about item#3376.
Repair of Thunder
4
From Japan
On 2015-10-07 22:17:56
Processing soft and size has paid shaved slightly larger material was easy
This review is about item#00003385.
Machine pulley shaft
5
From Japan
On 2015-08-07 21:05:06
Machine key was saved because of various kinds when you wear the look for one that fits bought several in the size difference has come out cheaper on a per-unit basis.
This review is about item#00003394.
Repair
5
From Japan
On 2015-01-18 18:07:48
Old snowplow parts will no longer be available, I found looking for a thing of as much size. Size, but did not work and not cut a little, was very helpful because no other. Price is also cheaper, spare was also bought. Strength, etc., is still unknown.
This review is about item#00003394.
Fasten the motorcycle flywheel
5
From Japan
On 2014-09-18 00:05:01
Genuine parts was the missing goods manufacturers in the motorcycle. (70s 2-cycle air-cooled two-cylinder point ignition of Yamaha) This size was perfect. It was very helpful. I available in foreign countries, considering the price and shipping and labor, price of this product is exceptional (laughs) I want to buy also for other types of vehicles.
This review is about item#00003403.
Repair of motorcycle engine
5
From Japan
On 2013-10-31 14:31:41
Overwhelmingly cheaper than manufacturer genuine parts, and is a welcome for us to stock overwhelmingly fast. Quality is also very good. It survives because who can sell on a per-unit basis for so cheap.
This review is about item#00003376.
Loosening of the crank shaft and flywheel
5
From Japan
On 2011-12-12 22:07:06
It is a fine thing that these are very grateful to be able to buy from a single point.
This review is about item#00003385.
To stop the generator and the flywheel of the moped
5
From Japan
On 2011-06-03 18:25:22
You can stop perfectly. Thank you very much.
This review is about item#00003385.
Used to address V100 flywheel for fixing the scooter It did Nashi no problems at all
5
From Japan
On 2011-02-17 16:56:30
It was Suka' was mounting and sharpen with a file the corner
This review is about item#00003385.