Buy more than* S$200* and get FREE SHIPPING

  • SDR Scraper
  • SDR Scraper
  • SDR Scraper

SDR Scraper SDR-45

5.00 (2)
Item.#
00007586
Mfr.#
SDR-45
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
RN 906
Dimensions C (mm)
49
Dimensions D (mm)
53
Dimension d (mm)
45
Dimension G(mm)
6
Dimensions B (mm)
2
Dimension t (mm)
5
Dimension H (mm)
6.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During cylinder maintenance
5
From Japan
On 2017-05-20 11:48:42
Because this is the only thing I want, I can appreciate being able to buy it at a rose.
This review is about item#7507.
Cylinder Maintenance
5
From Japan
On 2017-01-25 20:36:35
It was always good quality. Thank you very much.
This review is about item#7552.