Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Air Hose, "HIT HOSE"
  • Polyurethane Air Hose,
  • Polyurethane Air Hose,

Polyurethane Air Hose, "HIT HOSE" HB-7

3.75 (4)
Item.#
00016923
Mfr.#
HB-7
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
419.90 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Hose Dimension (mm)
7x10
Hose Dimension (Overall Length) (m)
100
Color
Green
Material (Hose)
Braided hose Main Material: Polyurethane reinforcement material: nylon yarn
Working Pressure (MPa [kgf/cm2])
0 to 1.0(0 to 10)
Fluid
Air
Purpose
Hose for a variety of air tools Hoses for automotive maintenance, and compressors (impact wrenches, air screwdriver, spray gun etc.)
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
For air hose
3
From Japan
On 2015-04-08 16:03:53
Light and workability is good
This review is about item#08675274.
Working with the air
4
From Japan
On 2013-10-09 09:20:06
I went into the hand just as soon want minute. Because it was organized in a compact, it was easy also storage of unused.
This review is about item#08675265.
Often use of impact wrench in the car maintenance
3
From Japan
On 2012-07-19 15:11:06
Does not say clearly the impression of the product because it does not stand much of days started using yet, but we received a good feeling in the softness that unlike until now when you get a hose. When the Toka thing for dragging Toka strength not try to use for some time wonder if can not comment
This review is about item#08675247.
Automatic operation of the machine
5
From Japan
On 2012-05-08 16:39:46
We are using always, there is no particular complaints. Because have not used those of other companies, can not compare, I think that longer service life. The minute price is I think is high for. Not so much as get a new one, but ...
This review is about item#08675247.