Buy more than* S$200* and get FREE SHIPPING

  • Point Flash
  • Point Flash
  • Point Flash

Point Flash PF-S

by ATEC
5.00 (7)
Item.#
00016984
Mfr.#
PF-S
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Power
2 AA batteries
Weight (g)
28 (not including two mass AA batteries)
Shaft Diameter (phi mm)
4-2.3
Purpose
Chips during drilling, when the confirmation of the drilling conditions such as burrs. When you finish the confirmation of mold processing and maintenance. For inspecting crack of inner pipe. For checking the car's engine room. The wiring confirmation of , Chips during drilling, when the confirmation of the drilling conditions such as burrs. When you finish the confirmation of mold processing and maintenance. For inspecting crack of inner pipe. For checking the car's engine room. The wiring confirmation of switchboard, minutes boards within. When you look for things that fell in a narrow gap such as chest of drawers and a refrigerator on the back. As a point light in the outdoors. As a handy light when enjoy the DIY. As model production and diorama production time of light.
Main Part Dimension (mm)
97
Overall Length (mm)
217
Light Dimensions (mm)
(Flexible light section) 120 / (LED Light) Phi2.9
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Bari check in fitting
5
From Japan
On 2017-03-28 18:19:19
It is very bright with LED and it is totally different from the one we used until now The inspection time has been shortened.
This review is about item#16984.
Inspection during product cutting
5
From Japan
On 2016-12-26 17:48:37
Internal confirmation of small products is very easy to see, chips remaining and burrs can be seen well.
This review is about item#16984.
When maintenance of the motorcycle
5
From Japan
On 2016-10-08 11:02:07
I want you to lengthen the light arm a little more (10 cm).
This review is about item#11611915.
Penetration of elongated cross hole
5
From Japan
On 2015-08-05 15:04:47
I could confirm the penetration of the elongated cross hole.
This review is about item#00016984.
Automobile maintenance etc.
5
From Japan
On 2015-03-20 13:29:08
To put it briefly, it is useful enough that it will not be a job if you do not have this.
This review is about item#11611915.
Checking the inside of the tube
5
From Japan
On 2015-03-06 13:19:36
This LED type is brighter than a light bulb type light, and it is easy to see because there is no unevenness of light.
This review is about item#00016984.
Confirmation of burrs in deep holes after machining.
5
From Japan
On 2014-05-01 15:26:21
Easy to use.
This review is about item#00016984.