Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Suntec Air Hose
  • Suntec Air Hose
  • Suntec Air Hose
  • Suntec Air Hose

Suntec Air Hose STC7010

4.32 (19)
Item.#
00017115
Mfr.#
STC7010
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For painting, air spraying, and in-plant air tools.
Minimum Bending Radius (mm)
40
Material
Polyurethane
Length (m)
10
Clasp
2-touch coupler
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
7.0x10.0
Fluid
Air
Operating Temperature Range (deg C)
-40 to 60
Color
Yellow
Maximum Working Pressure (MPa)
1.5(at20deg C)
Customer Reviews
5 star 11
4 star 5
3 star 2
2 star 0
1 star 1
Review Rating: 4.32
19 Customer Reviews
The reviews are automatic translation.
For painting
3
From Japan
On 2018-05-25 06:56:28
I am using it in automobile sheet metal paint but it is hard to follow, but it is impression that it is a bit too soft.
This review is about item#34850636.
Used for air tool for engine parts processing
1
From Japan
On 2017-07-26 14:09:33
When I used it from the beginning in the spring, many pinholes opened in 3 months and air leakage occurred. I would like to improve durability.
This review is about item#34850627.
Painting work
3
From Japan
On 2017-03-16 17:32:37
It's nice to hang out when blowing. Flexibility is also moderate, it is hard to say if there is durability in this. Just a brand new one can not be taken.
This review is about item#17167.
Using various air tools
5
From Japan
On 2016-10-12 22:02:43
The outside diameter of 10 mm is easy to handle and there is a sense of security. I can not say anything because the usage period is short, but if there is durability in this, I am not dissatisfied with this price.
This review is about item#17115.
Used to extend existing air hose!
4
From Japan
On 2016-02-04 18:20:33
It was firmer than I thought, good product was good.
This review is about item#34850627.
Car maintenance
5
From Japan
On 2015-12-04 21:42:41
Made-in Japan is easy to handle because hoses are harder to hurt than cheaper other companies' products, making it safe.
This review is about item#00017142.
Machine maintenance
4
From Japan
On 2015-11-06 10:34:03
Good texture
This review is about item#00017158.
For that purpose
5
From Japan
On 2015-10-25 09:32:17
Prior things, the purchase immediately opened a hole, the air leaked, it was cut short each time to use it. I am using it for more than that, but it's okay. It is easy to use. It is also nice to have lots of colors.
This review is about item#34850636.
Interior, painting
5
From Japan
On 2015-09-26 10:33:12
It is light and easy to use.
This review is about item#34850636.
compressor
5
From Japan
On 2015-09-23 17:02:32
It is very good item. I will also buy it.
This review is about item#34850627.