Buy more than* S$200* and get FREE SHIPPING

  • Suntec Air Hose
  • Suntec Air Hose
  • Suntec Air Hose

Suntec Air Hose STC7020

4.59 (17)
Item.#
00017158
Mfr.#
STC7020
Package Qty.
1PC
Ship pack of
1
64.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For painting, air spraying, and in-plant air tools.
Minimum Bending Radius (mm)
40
Material
Polyurethane
Clasp
2-touch coupler
Operating Temperature Range (deg C)
-40 to 60
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
7.0x10.0
Fluid
Air
Color
Green
Maximum Working Pressure (MPa)
1.5(at20deg C)
Length (m)
20
Customer Reviews
5 star 11
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.59
17 Customer Reviews
The reviews are automatic translation.
Paint job
3
From Japan
On 2017-03-16 17:32:37
At the time of spraying work, laying is nice. Suppleness even moderately, this is in Iukotonashi if there is durability. Just winding habit does not take very much at the time of a new article.
This review is about item#17167.
Various air tool use
5
From Japan
On 2016-10-12 22:02:43
In spite of an outer diameter of 10mm it is easy to handle and sense of security. You do not have any complaints at this price if there is a durable This does not say anything because still use period is short.
This review is about item#17115.
Use an extension like the existing air hose!
4
From Japan
On 2016-02-04 18:20:33
Have firm and more than I expected to, it was good a good commodity.
This review is about item#34850627.
Car maintenance
5
From Japan
On 2015-12-04 21:42:41
Hose Moteru is peace of mind easy to handle Made in Japan less of a habit than a little cheap third-party products.
This review is about item#00017142.
Maintenance of machinery
4
From Japan
On 2015-11-06 10:34:03
Good texture
This review is about item#00017158.
For cleaning
5
From Japan
On 2015-10-25 09:32:17
Previous ones, purchase your soon to air leakage opens hole, it had been used to cut short each time. This is using more time, but is okay. It may be easy to use. It is also good to color a lot.
This review is about item#34850636.
Interior, paint
5
From Japan
On 2015-09-26 10:33:12
Light and easy to use.
This review is about item#34850636.
compressor
5
From Japan
On 2015-09-23 17:02:32
It is a very good product. Also it will buy.
This review is about item#34850627.
Mainly into the air of the private car of the tire
5
From Japan
On 2015-09-14 22:10:36
Light and easy to use. After it asks that the durability can be used longer.
This review is about item#34850627.
Press for air hose
5
From Japan
On 2015-07-29 16:42:50
Durable likely to be resilient. Long-lasting and I feel likely.
This review is about item#34850636.