Buy more than* S$200* and get FREE SHIPPING

  • LED Revolving Light
  • LED Revolving Light
  • LED Revolving Light

LED Revolving Light SLR80R

3.20 (5)
Item.#
00017815
Mfr.#
SLR80R
Package Qty.
1Bag(2PC)
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Dimension (mm)
Phi87x45
Lighting Time
Between 15sec (fixed)
Color
Red
Dust-proof Water-proof
Rainproof / splash proof / dust-proof type (IP44)
Light Source
0.06W white LED (USA CREE Co., Ltd.) x4 pieces
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Accessories
X1 mounting screws, wall resin rib x1 single, double-sided tape (45x55mm) x1 sheets
Installation Location
Outdoor or indoor (installed on the walls or die)
Material (Body)
ABS
Weight (g)
About 160g (mass, including the battery)
Battery Life
The 1st 20 times (15sec between / once) lit, about 2 years
Batteries
AA alkaline batteries x3 (sold separately)
Sensor
(Motion sensors) sensing range up and down direction 120 deg, horizontal direction 120 deg, until the sensing distance 3m
Purpose
Crime prevention, reminder, safety check.
Lighting Method
Lighting or, even brightly lit 10LX below (selected by internal switch)
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
To prevent danger of entry / exit
4
From Japan
On 2018-02-15 14:52:55
It installed in the danger prevention because of the environment where the car is running in front of the door. I hope the time adjustment can be done because the lighting time seems a bit long.
This review is about item#17815.
House crime prevention
5
From Japan
On 2016-04-16 17:34:52
It's an interesting product, but it's still better if you have an alarm function
This review is about item#00017815.
It was broken so I could not use it
1
From Japan
On 2015-01-12 21:35:10
Lowest price ratio
This review is about item#00017815.
To prevent collisions in passages with bad visibility in the factory
4
From Japan
On 2014-12-12 11:34:50
It is inconvenient that you can not adjust the lighting time. I think that it will be better if people go out and get out when they get away from the sensor. Also, if it is not battery type but outlet type, it is good ...
This review is about item#00017815.
Crime prevention measures
2
From Japan
On 2014-05-12 09:03:42
Switchable between the mode that lights only when it is dark and the mode that lights up even if it is bright. However, even when switching the switch at the back of the battery box, it always lights up. The trouble which is likely to be in the product of this hand, it is good only as lighting up.
This review is about item#00017815.