Buy more than* S$200* and get FREE SHIPPING

  • CU Joint Sockets

CU Joint Sockets CU HS

5.00 (2)
Item.#
00024228
Mfr.#
CU HS
Package Qty.
1PC
Ship pack of
1
2.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
11.5
Nominal Diameter
75x50
Shape
Socket
Tolerance D (mm)
+/-0.3
Dimensions D (mm)
89
Dimensions L (mm)
40
Tolerance L (mm)
+/-2
Dimension Z (mm)
15
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Rainwater drainage
5
From Japan
On 2017-05-08 20:35:26
Convenient where there is no space. The alignment of the core is also convenient.
This review is about item#24228.
Change the pipe diameter
5
From Japan
On 2016-08-09 18:22:04
I was wondering if it would be inserted into the pipe, it was the same diameter as the pipe. It's a thing to plug into the socket.
This review is about item#24264.