Buy more than* S$200* and get FREE SHIPPING

  • Kimtowel 6 ply (thick)
  • Kimtowel 6 ply (thick)
  • Kimtowel 6 ply (thick)

Kimtowel 6 ply (thick) 61075

4.00 (3)
Item.#
00027895
Mfr.#
61075
Package Qty.
1Box(40Sheetx24Bundle)
Ship pack of
1
179.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Dimensions (mm)
380x330
Material
Pulp 100%
Weight (kg)
12.05
Color
White
Type
4-fold
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Degreasing work, paint wiping
5
From Japan
On 2015-09-10 17:39:31
It is several times more durable than Kim Taor and easy to use. I think that cost effectiveness is also good.
This review is about item#88488802.
Table wiping away
2
From Japan
On 2014-08-06 15:46:14
When I was using it many times the outermost paper broke.
This review is about item#88488802.
For degreasing before painting
5
From Japan
On 2014-05-27 15:55:47
Because the material is white, dust is not noticeable.
This review is about item#88488802.