Buy more than* S$200* and get FREE SHIPPING

  • Bevel Disk Black
  • Bevel Disk Black
  • Bevel Disk Black

Bevel Disk Black #120

3.00 (1)
Item.#
00028123
Mfr.#
#120
Package Qty.
1Box(5Sheet)
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Black scale removal on steel plate
Outer Diameter (phi mm)
90
Hole Diameter (phi mm)
M10x1.5mm screw holes machined
Abrasive Material
S (silicon carbide)
Thickness (mm)
7
Specification
Special nylon nonwoven
Manual
manual
Maximum Rotation Speed (min-1[r. p.m])
12000
Compatible Tool
Phi100mm electric disc grinder
Color
Black
Grain Size
#120
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Iron black skin remover
3
From Japan
On 2015-02-27 07:25:29
Half price higher from 3 M price
This review is about item#00028123.