Buy more than* S$200* and get FREE SHIPPING

  • Bevel Disk
  • Bevel Disk
  • Bevel Disk

Bevel Disk #180

5.00 (3)
Item.#
00028132
Mfr.#
#180
Package Qty.
1Box(5Sheet)
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Manual
manual
Maximum Rotation Speed (min-1[r. p.m])
12000
Compatible Tool
Phi100mm electric disc grinder
Color
Tea
Grain Size
180
Outer Diameter (phi mm)
90
Hole Diameter (phi mm)
M10x1.5 screw holes machined
Abrasive Material
A (aluminum oxide)
Thickness (mm)
9
Application
For burning and oxide film removing of stainless
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Polishing of SUS material after welding
5
From Japan
On 2017-08-26 17:33:05
Equivalent products of other companies. It is slightly smaller than other companies but it has about 1.5 times as much as other companies. It is cheaper than other companies' products.
This review is about item#28157.
It is used for polishing of painted / welded surfaces.
5
From Japan
On 2016-03-30 20:24:33
In the past, I used the maker item, but I think that the feeling of use does not change very much. Also, it is better to be cheaper than the manufacturer's products.
This review is about item#00028132.
ENG / MISS car rust / dirt removal
5
From Japan
On 2015-05-28 15:09:31
Until now, I was working with DISK grinder & wire cup brush for ENG block / MISS case rust and dirt on the car, but there was no hand shake vibration due to wire jump or high speed rotation, I was able to work smoothly and I am very satisfied I will.
This review is about item#00028132.