Buy more than* S$200* and get FREE SHIPPING

  • Bevel Disk
  • Bevel Disk
  • Bevel Disk

Bevel Disk #320

5.00 (2)
Item.#
00028148
Mfr.#
#320
Package Qty.
1Box(5Sheet)
Ship pack of
1
60.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Manual
manual
Maximum Rotation Speed (min-1[r. p.m])
12000
Compatible Tool
Phi100mm electric disc grinder
Color
Red
Grain Size
320
Outer Diameter (phi mm)
90
Hole Diameter (phi mm)
M10x1.5 screw holes machined
Abrasive Material
A (aluminum oxide)
Thickness (mm)
8
Application
Removing rust, coating film and primers
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for polishing of painted / welded surfaces.
5
From Japan
On 2016-03-30 20:24:33
In the past, I used the maker item, but I think that the feeling of use does not change very much. Also, it is better to be cheaper than the manufacturer's products.
This review is about item#00028132.
ENG / MISS car rust / dirt removal
5
From Japan
On 2015-05-28 15:09:31
Until now, I was working with DISK grinder & wire cup brush for ENG block / MISS case rust and dirt on the car, but there was no hand shake vibration due to wire jump or high speed rotation, I was able to work smoothly and I am very satisfied I will.
This review is about item#00028132.