Buy more than* S$200* and get FREE SHIPPING

  • Stock Pot

Stock Pot H-2093

4.00 (3)
Item.#
00095664
Mfr.#
H-2093
Package Qty.
1PC
Ship pack of
1
35.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal size (cm)
21
Dimensions (Width W x Depth D x Height H) (mm)
335x220x250
Weight (kg)
1.5
Bottom Thickness (mm)
2.5
Capacity (L)
6.3
Material
Surface processing / (inner surface) fluorine resin coating film processing / (outer surface) baking, body / aluminum alloy, beam bottom / stainless steel (chromium 16%), handle / phenol resin, knob / phenol resin, lid / tempered glass fixtures (entirely physical strengthening)
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
cuisine
3
From Japan
On 2016-02-24 11:37:31
Affordable blunted pot is quite not, this price you pay in IH correspondence, in the same goods is close to the hardware store was a high price as the yen 1.000.
This review is about item#00095664.
Curry, etc.
4
From Japan
On 2016-02-16 22:56:25
Sticking a good little feel
This review is about item#00095664.
Make a lot of curry etc.
5
From Japan
On 2015-01-14 15:54:50
I use it at a private residence. When I saw it, I was surprised that it was smaller than I thought. However, when cooking such as curry etc., the capacity was large surprisingly, so much cooking was able to be made a lot more than the pot which I had until now. (Up to now, I made it with big pan and two large frying pans.) But it was a bit difficult to use like a frying pan as it was burnt when I sauted the ingredients with a high heat. Even so, I thought that I bought a little less, such as scorching of warming (less than a normal pot). Thank you very much.
This review is about item#00095664.