Buy more than* S$200* and get FREE SHIPPING

  • IH Frying Pan
  • IH Frying Pan
  • IH Frying Pan
  • IH Frying Pan

IH Frying Pan HB-160

3.00 (2)
Item.#
00095707
Mfr.#
HB-160
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-04-03
Now we ship to...
...see all
Item Feature
Nominal size (cm)
33
Heat-Resistant Temperature (deg C)
Phenol resin / 150
Material
Body / aluminum alloy (Inside: fluorine resin coating film processing, the outer surface: Baked), beam bottom / stainless steel, handle / phenol resin (heat-resistant temperature of 150 degrees)
Length X Width x Depth (mm)
545x335x115
Weight (kg)
1.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
cooking
5
From Japan
On 2016-01-27 16:49:59
I am satisfied.
This review is about item#00095707.
Stir-fry, making sauce
1
From Japan
On 2015-07-23 11:39:45
Used in IH stove. It was thermally distorted immediately after it was thinly buffered and it was applied to medium heat after purchase, and the middle part was swelled up. When spreading oil, it flows toward the rim, it can not be used not to stay in the middle. This is no good. I think that you have to thicken the board to prevent thermal deformation.
This review is about item#00095707.