Buy more than* S$200* and get FREE SHIPPING

  • IH Frying Pan

IH Frying Pan H-3700

3.08 (12)
Item.#
00095856
Mfr.#
H-3700
Package Qty.
1Sheet
Ship pack of
1
24.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
2.6
Surface Processing
Fluorine resin coating film processing
Nominal size (cm)
26
Material
(Beam bottom) stainless steel (handle) phenol resin
Weight (g)
626
Material (Body)
Aluminum alloy
Dimensions (Length L x Width W x Height H) (mm)
455x265x85
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 4
Review Rating: 3.08
12 Customer Reviews
The reviews are automatic translation.
Household cooking
1
From Japan
On 2016-12-07 08:42:10
I purchased twice so far, but the tip of the handle broke early in both times. The coating also deteriorated and burned down in half a year. It is only a cheap item. I will not buy it anymore.
This review is about item#95865.
Purchased for stir-fry.
1
From Japan
On 2016-10-18 17:42:14
For the use of the product, the depth was written as 8.5 cm, but in reality it was only 6.5 cm. I have 6.5 cm and it is shallow and difficult to use although I ordered it because it has 8.5 cm. Including the part of the handle No Height? I would like the manufacturer to change the display to the depth of the frying pan part.
This review is about item#95856.
I will make okonomiyaki.
5
From Japan
On 2016-05-23 19:24:53
It is light and burned satisfactory.
This review is about item#00095856.
Stir fry
1
From Japan
On 2016-03-17 11:08:04
The burning is terrible. I bought it thought that it is the same as Teflon type, but can only be used for boiling. It was the worst.
This review is about item#00095838.
Fried vegetables
1
From Japan
On 2016-02-24 20:37:41
I purchased it because the height of the frying pan was 85 mm, but I did not know that it was the height of the handle. Usually the height should be the body part, but the description of the item is not good, it feels like being deceived. I think that you should give a more polite explanation.
This review is about item#00095865.
cooking
4
From Japan
On 2016-02-08 14:59:36
It seems to be a product of pearl metal, but the company name was stated completely in the main body. As a purchaser it is very hard to understand. There is no inconvenience especially using the product itself as usual.
This review is about item#00095856.
Household chores
4
From Japan
On 2016-02-06 20:01:25
We purchase items of this price range every six months to eight months. It is judged economical to buy the next when it becomes useless than buying a high one.
This review is about item#00095856.
As a daily necessity
5
From Japan
On 2016-01-13 20:39:16
It is convenient because it costs as much as a home center and does not have time to buy if it is free shipping.
This review is about item#00095865.
Used at home
5
From Japan
On 2015-09-08 12:52:52
I made okonomiyaki, but it did not stick together and it was good
This review is about item#00095865.
Kitchen work
3
From Japan
On 2015-04-26 17:10:41
The price is cheap and can be used normally. It was even more advantageous than the super cheap store in the neighborhood. In my house, the period during which high and low prices can be used seems not so much different, it seems that I purchase it by giving priority to price. As a result, it seems that there is no change in the dishes that come out.
This review is about item#00095856.